This product requires certification to purchase.

2 600xl3 water pressure reducing valve with integral strainer

Zurn Wilkins

2 600xl3 water pressure reducing valve with integral strainer

  • Fast #
  • Part #W600XL3DUK
  • Item #10510640
  • Manufacturer Part #2-600XL3DU
5 out of 5 Customer Rating
Brand image
Zurn Wilkins

2 600xl3 water pressure reducing valve with integral strainer

  • Fast #
  • Part #W600XL3DUK
  • Item #10510640
  • Manufacturer Part #2-600XL3DU
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • For use with potable water pipes with a 2 in inner diameter
  • (Standard with) Double unions with FNPT outlet
  • Meets the requirements of NSF/ANSI/CAN 61 and 372; is ASSE® Listed; cUPC® Listed; CSA® Certified, and Safe Drinking Water Act compliant
  • Reduces pressure loss over entire flow range, making specification and sizing easier and improving the user experience
  • Standard stainless internals and sealed cage provide superior durability
  • Works effectively for new and retrofit installations
  • Cartridge internals enhance repairability
  • Enhanced sealing of strainer access port reduces potential for leaks
  • Ideal for high-end residential and light commercial use
  • Meets the requirements of NSF/ANSI/CAN 61 and 372; is ASSE® Listed; cUPC® Listed; CSA® Certified, and Safe Drinking Water Act
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1003
CSA Certified:
CSA
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
2
Fitting Size 2:
2
Height:
10
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
11-1/2
Material:
Brass, Bronze, Rubber, Stainless Steel, Noryl
Maximum Temperature:
140
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
W600XL3DUK
UPC:
889934273366
Valve Body Material:
Low Lead Cast Bronze
Valve Body Style:
Inline
Valve Disc Material:
EPDM
Valve Seat Material:
Noryl
Weight:
13.7
Width:
4-9/16