This product requires certification to purchase.

2 in. Reduced Pressure Principle Backflow Preventer Valve with Lead-Free Wye Type Strainer and Air Gap

Zurn Wilkins

2 in. Reduced Pressure Principle Backflow Preventer Valve with Lead-Free Wye Type Strainer and Air Gap

  • Fast #
  • Part #W975XL3SAGK
  • Item #9753803
  • Manufacturer Part #2-975XL3SAG
5 out of 5 Customer Rating
Brand image
Zurn Wilkins

2 in. Reduced Pressure Principle Backflow Preventer Valve with Lead-Free Wye Type Strainer and Air Gap

  • Fast #
  • Part #W975XL3SAGK
  • Item #9753803
  • Manufacturer Part #2-975XL3SAG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Compact and shortest bronze small backflow valve on the market allowing for installation versatility.
  • All-bronze body ensures durability against the elements, with a Noryl®* check body and stainless-steel fasteners to resist corrosion over time.
  • EZSWAP® modular check with top access speeds up repairs and replacements.
  • Test ports located on valve’s centerline make install and testing easy.
  • Checks have a twist lock connection for easy access and disassembly.
  • Low-cost repair kits extend the lifespan at a significantly lower cost.
  • Lead Free
  • ASSE® Listed, IAPMO® Listed
  • ANSI 61
  • Currently Under Testing: Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California.
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Height
5-7/16 in
Length
25-7/8 in
Pressure - Maximum
175 psi
Weight
31 lb
Width
19-31/100 in
Characteristics & Features
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
Inline
Valve Seat Material
Noryl
Electrical & Operational Information
Maximum Temperature
180
Minimum Temperature
33
Warranty & Product Information
ASSE Standards
ASSE 1013
AWWA
AWWA C-511
CSA Certified
CSA
FM Approved
No
Recommended Valve Application
Plumbing
Type
W2975XL3SAG
UPC
612052319117


Recommended Accessories