This product requires certification to purchase.

2 in. Relief Valve Cover Repair Kit

Zurn Wilkins

2 in. Relief Valve Cover Repair Kit

  • Fast #
  • Part #WRK975XL3RVCK
  • Item #9753829
  • Manufacturer Part #RK2-975XL3RVC
5 out of 5 Customer Rating
Brand image
Zurn Wilkins

2 in. Relief Valve Cover Repair Kit

  • Fast #
  • Part #WRK975XL3RVCK
  • Item #9753829
  • Manufacturer Part #RK2-975XL3RVC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Compatible with the 2" 975XL3 Reduced Pressure Principle Backflow Preventer
  • Includes a relief valve cover and screws, cup seal, and O-ring
  • Come packaged with everything you need for easy repairs
  • One-year limited warranty
  • Lead-free law compliant
  • Adaptable design fits 1/2” - 2” 975XL3 Reduced Pressure Principle Backflow Preventers
  • Accessories allow for speedy repairs and cost savings by avoiding full replacement
  • Backflow preventer components: 1st check valve, 2nd check valve, relief valve
  • Comes complete with #1 and #2 check seal rings, check springs, relief valve rubber components, relief valve spring, O-rings, and lubricant
  • Requires Certification

Specifications

Fitting Size 1:
2
Fitting Size 2:
2
Fitting Sizes:
2 in
Height:
5-33/50
Length:
1-17/20
Material:
Bronze
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
WRK2975XL3RVC
UPC:
612052319513
Valve Seat Material:
Noryl
Weight:
1.05
Width:
7-22/25