This product requires certification to purchase.

2 in. Valve Repair Kit

Zurn Wilkins

2 in. Valve Repair Kit

  • Fast #
  • Part #WRK2500XL
  • Item #4570506
  • Manufacturer Part #RK2-500XL
3.4 out of 5 Customer Rating
Brand image
Zurn Wilkins

2 in. Valve Repair Kit

  • Fast #
  • Part #WRK2500XL
  • Item #4570506
  • Manufacturer Part #RK2-500XL
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1015
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Accessories allow for speedy repairs
  • Repair Kits provide cost savings by avoiding full Pressure Reducing Valve replacement
  • Quality materials designed for long-lasting parts replacement
  • Repair Kits for 2" Zurn Wilkins 500XL
  • 1-year limited warranty
  • Requires Certification

Specifications

Brand Model Compatibility:
500XL Repair Kits
CSA Certified:
Yes
Color Finish Category:
Blacks
Color Finish Name:
Black, Stainless Steel
Depth:
5-3/5 in
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Height:
5-4/5 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
5-3/5 in
Material:
Bronze, Rubber, Stainless Steel
Maximum Temperature:
140
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
400 psi
Product Type:
Repair Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UPC:
612052076157
Weight:
2.13 lb
Width:
3 in