This product requires certification to purchase.

lf 3/4 prv 25-75 dbl fnpt x fnpt

Zurn Wilkins

20XL lf 3/4 prv 25-75 dbl fnpt x fnpt

  • Fast #
  • Part #W20XLDUF
  • Item #7852985
  • Manufacturer Part #34-20XLDU
5 out of 5 Customer Rating
Brand image
Zurn Wilkins

20XL lf 3/4 prv 25-75 dbl fnpt x fnpt

  • Fast #
  • Part #W20XLDUF
  • Item #7852985
  • Manufacturer Part #34-20XLDU
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Compact design and short lay length ensures ease of installation in any application from new construction to replacement
  • Versatile double union connection option minimizes installation time and the potential for leaks
  • Cartridge-loaded design simplifies repairs
  • Quality integral stainless steel strainer screen holds up over time
  • Highly durable and UV resistant, threaded bell resists corrosion and provides easy access to cartridge internals
  • ASSE® Listed 1003
  • IAPMO® Listed
  • CSA® Certified B356
  • Lead free
  • Can be installed in any position
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Height
4-9/16 in
Length
4-3/4 in
Pressure - Maximum
300 psi
Valve Size
3/4 in
Weight
1.49 lb
Width
1-3/4 in
Characteristics & Features
Collection
20XL
Color Finish Name
Rough Bronze
Material
Bronze, Plastic
Material Type
Polymer
Proposition 65
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Valve Body Material
Cast Bronze
Valve Body Style
Inline
Valve Material
Cast Bronze
Valve Seat Material
Delrin
Valve Type
Pressure Reducing Valve
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
ANSI
ANSI B1.20.1
Application
Residential, Commercial
CSA Certified
CSA
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Domestic
Recommended Valve Application
Water
Type
W20XLDUF
UPC
612052300382