This product requires certification to purchase.

3/4 in FPT Ball Valve

Zurn Wilkins

3/4 in FPT Ball Valve

  • Fast #
  • Part #WNR3XLPF
  • Item #4828277
  • Manufacturer Part #34-NR3XLP
5 out of 5 Customer Rating
Brand image
Zurn Wilkins

3/4 in FPT Ball Valve

  • Fast #
  • Part #WNR3XLPF
  • Item #4828277
  • Manufacturer Part #34-NR3XLP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use with potable water pipes with a 3/4 in. inner diameter
  • Cartridge-loaded design simplifies repairs
  • Time- and labor-saving tailpiece options include threaded, PEX, copper sweat and CPVC
  • Quality integral stainless steel strainer screen holds up over time
  • Highly durable, threaded bell resists corrosion and provides easy access to cartridge internals
  • ASSE® Listed 1003
  • IAPMO® Listed
  • CSA® Certified
  • Meets the requirements of NSF/ANSI 61
  • Protects plumbing from excessive water pressures
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Height
5-1/2 in
Length
5-1/2 in
Pressure - Maximum
400 psi
Valve Size
3/4 in
Weight
2 lb
Width
2-4/5 in
Characteristics & Features
Material
Low Lead Cast Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
Inline
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
33
Pressure - High
75
Warranty & Product Information
ASSE Standards
ASSE 1003
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Recommended Valve Application
Residential, Commercial, Potable Water
UPC
612052077161