This product requires certification to purchase.

3/4 in. Reduced Pressure Principle Backflow Preventer Valve with Air Gap

Zurn Wilkins

3/4 in. Reduced Pressure Principle Backflow Preventer Valve with Air Gap

  • Fast #
  • Part #W975XL3AGF
  • Item #9753838
  • Manufacturer Part #34-975XL3AG
5 out of 5 Customer Rating
Brand image
Zurn Wilkins

3/4 in. Reduced Pressure Principle Backflow Preventer Valve with Air Gap

  • Fast #
  • Part #W975XL3AGF
  • Item #9753838
  • Manufacturer Part #34-975XL3AG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Compact and shortest bronze small backflow valve on the market allowing for installation versatility.
  • All-bronze body ensures durability against the elements, with a Noryl®* check body and stainless-steel fasteners to resist corrosion over time.
  • EZSWAP® modular check with top access speeds up repairs and replacements.
  • Test ports located on valve’s centerline make install and testing easy.
  • Checks have a twist lock connection for easy access and disassembly.
  • Low-cost repair kits extend the lifespan at a significantly lower cost.
  • Lead Free
  • ASSE® Listed, IAPMO® Listed
  • ANSI 61
  • Currently Under Testing: Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California.
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511
CSA Certified:
Yes
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Height:
11-29/100 in
Length:
10 in
Material:
Bronze
Maximum Temperature:
180
Minimum Temperature:
33
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Plumbing
UPC:
612052319315
Valve Body Material:
Bronze
Valve Body Style:
Inline
Valve Seat Material:
Noryl
Weight:
6 lb
Width:
2-15/16 in