3/4 in. Tailpiece Kit Bronze and Copper
3/4 in. Tailpiece Kit Bronze and Copper
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- BR4, BR4EC, BR5
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Material:
- Bronze, Copper
- NSF Certified:
- No
- Product Type:
- Tailpiece Kit
- UPC:
- 612052240671
- Valve Size:
- 3/4 in