3/4 in. Valve Repair Kit
3/4 in. Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Accessories allow for speedy repairs
- Repair Kits provide cost savings by avoiding full Pressure Reducing Valve replacement
- Complies with ASSE® Listed 1003 and CSA® Certified
- Quality materials designed for long-lasting parts replacement
- 1-year limited warranty
Specifications
- Brand Model Compatibility:
- 70XL Repair Kits
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Stainless Steel
- Depth:
- 8
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Height:
- 1-1/2
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 8
- Material:
- Bronze, Rubber, Stainless Steel
- Origin:
- Domestic
- Product Type:
- Repair Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UPC:
- 612052074559
- Weight:
- 0.436
- Width:
- 6