This product requires certification to purchase.

3 x 3 in. FIPT Dielectric Pipe Fitting

Zurn Wilkins

3 x 3 in. FIPT Dielectric Pipe Fitting

  • Fast #
  • Part #WDUXLCM
  • Item #3908852
  • Manufacturer Part #3-DUXLC
5 out of 5 Customer Rating
Brand image
Zurn Wilkins

3 x 3 in. FIPT Dielectric Pipe Fitting

  • Fast #
  • Part #WDUXLCM
  • Item #3908852
  • Manufacturer Part #3-DUXLC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Multiple size options for versatile installation
  • Couples dissimilar piping materials for ultimate convenience and low installation costs
  • High protection from piping deterioration
  • Female iron pipe x female copper sweat connection comes standard
  • ANSI 372 by IAPMO R&T
  • Certified to NSF/ANSI 372 by IAPMO R&T
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B1.20.1, ANSI B16.22, ANSI B16.39
Coating:
Zinc
End Connection 1:
FIPT
End Connection 2:
Female Sweat
End Connections:
FIPT x Female Sweat
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Dielectric Union
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-1/2 in
Material:
Steel
Maximum Temperature:
180
Origin:
Global
Pressure - Maximum:
250 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
612052076072