32 gal. Thermal Expansion Tank
32 gal. Thermal Expansion Tank
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for installation on potable water lines between the backflow preventer, or pressure reducing valve and the water heater to protect against water thermal expansion
- Bladder type expansion tank for water heaters
- Bladder style tank for commercial applications
- Bladder prevents water contact with steel shell
- Free standing base-mounted tanks
- Water Quality Association - Certified to NSF/ANSI 61 & 372
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI B1.20.1
- Capacity:
- 32 gal
- Connection Size:
- 1
- Connection Type:
- FPT
- Diameter:
- 21 in
- Height:
- 30-1/4 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Rubber, Stainless Steel
- Maximum Temperature:
- 200
- NSF:
- NSF 61, NSF 372
- Pressure - Maximum:
- 80 psi
- Product Type:
- Expansion Tank
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 612052055640
- Weight:
- 53 lb