3/4 in. Rubber Valve Repair Kit
3/4 in. Rubber Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2250-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Accessories allow for speedy repairs
- Repair kits provide cost savings by avoiding full backflow preventer replacement
- Complies with ASSE® listed 1013 and C-UL® classified
- Quality materials extend replacement life
- 1-year limited warranty
- RPZ with dump for high hazard areas
Specifications
- Application:
- Irrigation, Plumbing
- Brand Model Compatibility:
- 375, 375XL, 375ST
- Depth:
- 2-3/5 in
- Height:
- 5-3/5 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 2-3/5 in
- Material:
- Rubber
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Repair Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 612052093352
- Valve Size:
- 1 in - 3/4 in
- Weight:
- 0.2 lb
- Width:
- 5-3/10 in