3/4 in. Valve Repair Kit
3/4 in. Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Accessories allow for speedy repairs
- Repair Kits provide cost savings by avoiding full Backflow Preventer replacement
- Complies with ASSE® Listed 1013 and C-UL® Classified
- Quality materials extend replacement life
- 1-year limited warranty
Specifications
- Application:
- Irrigation, Plumbing
- Brand Model Compatibility:
- 375 Repair Kits
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8-9/10
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 5-3/10
- Length:
- 8-9/10
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Repair Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 612052093000
- Valve Size:
- 3/4 in
- Weight:
- 1.6
- Width:
- 8-2/5