This product requires certification to purchase.

4 in. Ductile Iron Grooved 175 psi Backflow Preventer

Zurn Wilkins

350 4 in. Ductile Iron Grooved 175 psi Backflow Preventer

  • Fast #
  • Part #W350GP
  • Item #2137458
  • Manufacturer Part #4-350G
3.7 out of 5 Customer Rating
Brand image
Zurn Wilkins

350 4 in. Ductile Iron Grooved 175 psi Backflow Preventer

  • Fast #
  • Part #W350GP
  • Item #2137458
  • Manufacturer Part #4-350G
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Short lay-length and multiple connection options provide versatile installation in compact spaces
  • Single access cover eases access, reducing maintenance costs and downtime
  • Patented Compound Check offers reliable performance and improved flow characteristics
  • Complete epoxy coating inside and outside of valve body eliminating exposure to corrosion
  • Lead-free
  • ASSE® Listed
  • CSA® Certified
  • IAPMO® Listed
  • AWWA Compliant
  • UL® and C-LU® Classified
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B16.1
ASSE Standards:
ASSE 1015
AWWA:
AWWA C-510
CSA Certified:
CSA
Coating:
Epoxy
Collection:
350
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Height:
32-1/2 in
IAPMO Listed:
Yes
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
40-4/5 in
Material:
Ductile Iron
Maximum Temperature:
140
NSF:
NSF/ANSI/CAN 61
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
Yes
UPC:
612052046068
Valve Body Material:
Ductile Iron
Valve Disc Material:
Elastomer
Valve Size:
4 in
Valve Stem:
Non-rising
Valve Type:
Double Check Valve Assembly
Weight:
295 lb
Width:
21-1/2 in