LF 4 GXG FLG DBL CHK VLV W/ OS&Y
350 LF 4 GXG FLG DBL CHK VLV W/ OS&Y
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Short lay-length and multiple connection options provide versatile installation in compact spaces
- Single access cover eases access, reducing maintenance costs and downtime
- Patented Compound Check offers reliable performance and improved flow characteristics
- Complete epoxy coating inside and outside of valve body eliminating exposure to corrosion
- Lead-free
- ASSE® Listed
- CSA® Certified
- IAPMO® Listed
- AWWA Compliant
- UL® and C-LU® Classified
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510
- CSA Certified:
- CSA
- Coating:
- Epoxy
- Collection:
- 350
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Height:
- 32-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 40-4/5 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 140
- NSF:
- NSF/ANSI/CAN 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- UPC:
- 612052045894
- Valve Body Style:
- Flanged
- Valve Operator:
- Wheel Handle
- Valve Size:
- 4 in
- Valve Type:
- Double Check Valve Assembly
- Weight:
- 320 lb
- Width:
- 21-1/2 in