This product requires certification to purchase.

12 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

Zurn Wilkins

350DA 12 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #W350DALF12
  • Item #4802145
  • Manufacturer Part #12IN-350DA
3.1 out of 5 Customer Rating
Brand image
Zurn Wilkins

350DA 12 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #W350DALF12
  • Item #4802145
  • Manufacturer Part #12IN-350DA
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • C-UL® Classified
  • Meets the requirements of NSF/ANSI 61
  • Horizontal or vertical installation offers versatility and eases installation
  • Lowest lifecycle costs in the Backflow industry
  • Patented Compound Check offers reliable performance and improved flow characteristics
  • Leak and unauthorized water use detection decreases risk of damage and unnecessary costs
  • ASSE® Listed 1048
  • CSA® Certified B64.5
  • AWWA Compliant C510
  • UL® Classified
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASSE Standards:
ASSE 1048
AWWA:
AWWA C-510
CSA Certified:
CSA
Coating:
Epoxy
Collection:
350DA
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
60-3/5 in
IAPMO Listed:
No
Installation Type:
Horizontal
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
75-2/5 in
Material:
Ductile Iron
Maximum Temperature:
33
Minimum Temperature:
33
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
Yes
UPC:
612052089645
Valve Body Material:
Ductile Iron
Valve Body Style:
Inline
Valve Seat Material:
Stainless Steel
Valve Size:
12 in
Valve Type:
Double Check Valve Assembly
Weight:
1557 lb
Width:
30-4/5 in