2-1/2 in. Ductile Iron Flanged 350 psi Backflow Preventer

Zurn Wilkins

350DA 2-1/2 in. Ductile Iron Flanged 350 psi Backflow Preventer

Brand image
Zurn Wilkins

350DA 2-1/2 in. Ductile Iron Flanged 350 psi Backflow Preventer

  • Part #W350DALFL
  • Item #4802206
  • Manufacturer Part #212-350DA
4.9 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lowest lifecycle costs in the Backflow industry
  • Patented Compound Check offers reliable performance and improved flow characteristics
  • Horizontal or vertical installation offers versatility and eases installation
  • UL® Classified
  • CSA® Certified B64.5
  • AWWA Compliant C510
  • ASSE® Listed 1048
  • Leak and unauthorized water use detection decreases risk of damage and unnecessary costs
  • FM® Approved
  • C-UL® Classified
  • Lead Law Compliant

Recommended Accessories


Specifications

ANSI:
ANSI 372, ANSI 61
ASSE Standards:
ASSE 1048
AWWA:
AWWA C-510
Application:
Water Lines
CSA Certified:
CSA
Coating:
Epoxy
Depth:
2-3/5 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
28-3/10 in
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
36-4/5 in
Material:
Ductile Iron
Maximum Temperature:
140
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
350 psi
Pressure Class:
150#
Recommended Valve Application:
Water
Style Name:
350DA
Temperature Rating:
140
UL Listed:
Yes
Valve Body Style:
Flanged
Valve Operator:
Hand Wheel
Valve Port Opening:
Full Port
Valve Seat Material:
EPDM
Valve Size:
2-1/2 in
Valve Stem:
Outside
Valve Type:
Double Check Valve Assembly
Weight:
235.5 lb
Weight Capacity:
19.3 lb
Width:
19-3/10 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 0ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled'; Unsuccessful GET. status = 'SERVICE_UNAVAILABLE', msg = 'The service is not enabled';