1/4 in. Brass Vacuum Breaker
35XL 1/4 in. Brass Vacuum Breaker
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Repairs can be done without removal from the service line, reducing maintenance costs and time
- Back siphonage is prevented in an economically-sound way
- Ideal for irrigation and laboratory applications
- Rough chrome plate finish looks modern and resists corrosion
- Low-lead law compliant
- ASSE® Listed 1001
- CSA® Certified
- IAPMO® Listed
- Certified to NSF/ANSI 372 by IAPMO R&T
- 3/4" to 2" sizes provide quick and easy installation
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1001
- Application:
- Potable Water, Health Hazard
- CSA Certified:
- CSA
- Collection:
- 35XL
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 2 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-19/50 in
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 612052115016
- Valve Size:
- 1/4 in
- Valve Type:
- Check Valve