This product requires certification to purchase.

FNPT Cast Brass 1/2 in. 125 psi BFP Vacuum Breaker

Zurn Wilkins

35XL FNPT Cast Brass 1/2 in. 125 psi BFP Vacuum Breaker

  • Fast #
  • Part #W35XLD
  • Item #4423376
  • Manufacturer Part #12-35XL
5 out of 5 Customer Rating
Brand image
Zurn Wilkins

35XL FNPT Cast Brass 1/2 in. 125 psi BFP Vacuum Breaker

  • Fast #
  • Part #W35XLD
  • Item #4423376
  • Manufacturer Part #12-35XL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 2 in. size provides quick and easy installation
  • Back siphonage is prevented in an economically sound way
  • Ideal for irrigation and laboratory applications
  • Lead-free cast brass body
  • Low-lead law compliant
  • ASSE® Listed 1
  • CSA® Certified
  • IAPMO® Listed
  • ANSI 372 by IAPMO R&T
  • 3/4" to 2" sizes provide quick and easy installation
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Height
10-2/5 in
Length
19-7/10 in
Pressure - Maximum
125 psi
Valve Size
1/2 in
Weight
25.14 lb
Width
11-4/5 in
Characteristics & Features
Collection
35XL
Material
Cast Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
Threaded
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ANSI
ANSI 372
ASSE Standards
ASSE 1001
CSA Certified
CSA
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes
Recommended Valve Application
Water
UL Listed
No
UPC
612052068367