Zurn Wilkins
375 6 in. Ductile Iron Barbed 175 psi Reduced Pressure Principle Backflow Preventer
Part #W375U | Item #1680263 | Manufacturer Part #6-375
Valve Size:
How to get it:
Product Details
- Complete epoxy coating inside and outside of valve body eliminating exposure to corrosion
- Utilizes Zurn Wilkins low headloss compound check for reliable and superior performance
- Low-lead law compliant
- ASSE® Listed 1013
- IAPMO® Listed
- CSA® Certified B64.4 (2 1/2" thru 8")
- AWWA Compliant C511, and C550
- FM® Approved
- UL® Classified
Recommended Accessories
Specifications
ANSI Specifications: ANSI B16.42
ASSE Standards: ASSE 1013
AWWA Specifications: AWWA C-511
Application: Waterworks
CSA Certified: CSA
Coating: Fusion Epoxy
Collection: 375
Color Finish: Blue, Red
Color Finish Category: Reds
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
FM Approved: Yes
Faucet Mount: Vertical Mount
Fitting Size 1: 6 in
Fitting Size 2: 6 in
Fitting Sizes: 6 in
Height: 39-1/2 in
IAPMO Listed: Yes
Installation Type: Horizontal, Vertical
Lead Law Compliant: Yes
Length: 49-3/10 in
Material: Ductile Iron, Stainless Steel
Material Type: 300L
Maximum Pressure: 175 psi
Maximum Temperature: 140
Minimum Temperature: 33
NSF Certified: Yes
NSF Specifications: NSF/ANSI/CAN 61
Number of Handles: Two Handle
Pressure Class: 150#
Recommended Valve Application: Water
Size: 6 in
Temperature Rating: 33
UL Listed: Yes
Valve Body Material: Ductile Iron
Valve Body Style: Inline
Valve Disc Material: Rubber
Valve Port Opening: Full Port
Valve Seat Material: Stainless Steel
Valve Size: 6 in
Valve Stem: Non-rising
Valve Type: Reduced Pressure Principle Assembly
Weight: 437.5
Weight Capacity: 30.75
Width: 23 in
Entire Collection
-
Starting at $3,943.00
-
Starting at $4,599.00
-
Starting at $2,375.00
-
Starting at $3,617.00
-
Starting at $4,068.50