3 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer
375A 3 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Multiple valve options for every application eases installation
- Epoxy coating reduces likelihood of theft
- Online specification tools and system monitoring provide customization and performance data
- UL® Classified
- C-UL® Classified
- Multiple shut-off valve options for every application eases installation
- Complete epoxy coating inside and outside of valve body eliminating exposure to corrosion
- Utilizes Zurn Wilkins low head loss compound check for reliable and superior performance
- Low-lead law compliant
- ASSE® Listed 1013
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI 61 Annex G, ANSI B16.1 Class 125
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- CSA Certified:
- CSA
- Coating:
- Epoxy
- Collection:
- 375A
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 32-1/2 in
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 41-3/10 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 33
- Minimum Temperature:
- 33
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- UPC:
- 612052069494
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Inline
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3 in
- Valve Type:
- Reduced Pressure Principle Assembly
- Weight:
- 217 lb
- Width:
- 21-1/2 in