This product requires certification to purchase.

6 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

Zurn Wilkins

375ADA 6 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #W375ADALFU
  • Item #4802329
  • Manufacturer Part #6-375ADA
4.5 out of 5 Customer Rating
Brand image
Zurn Wilkins

375ADA 6 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #W375ADALFU
  • Item #4802329
  • Manufacturer Part #6-375ADA
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 6" reduced pressure detector assembly - grooved gate valve connections with flanged end OS&Y gate valves
  • Also available with tamper switch equipped butterfly valves
  • ASSE® Listed
  • Meters unauthorized water use in Fire lines
  • Grooved or Flanged end connection options
  • Available with tamper switch equipped butterfly valves
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
39-1/2 in
Length
51-1/2 in
Pressure Class
150#
Pressure - Maximum
175 psi
Valve Size
6 in
Weight
497.845 lb
Width
23 in
Characteristics & Features
Coating
Epoxy
Collection
375ADA
Installation Type
Horizontal, Vertical
Material
Ductile Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Ductile Iron
Valve Body Style
Inline
Valve Disc Material
Elastomer
Valve Seat Material
Stainless Steel
Valve Stem
Outside
Valve Type
Reduced Pressure Detector Assembly
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
33
Warranty & Product Information
ANSI
ANSI B16.42
ASSE Standards
ASSE 1047
AWWA
AWWA C-511
CSA Certified
CSA
FM Approved
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes
Recommended Valve Application
Water
UL Listed
Yes
UPC
612052047294


Recommended Accessories