8 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer
375ADA 8 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Metered bypass reduces costs from unauthorized water use and leaks
- Epoxy coating lowers scrap value for added theft deterrence
- Provides protection where potential high health hazards exist
- ASSE® Listed
- CSA® Certified
- AWWA Compliant
- FM® Approved
- UL® Classified and C-UL® Classified
- Meters unauthorized water use in Fire lines
- Grooved or Flanged end connection options
-
Not Compliant, Approved for Non-Potable Water Applications
Recommended Accessories
Specifications
- ANSI:
- ANSI B16.1
- ASSE Standards:
- ASSE 1047
- ASTM:
- ASTM A-276
- AWWA:
- AWWA C-606
- CSA Certified:
- Yes
- Coating:
- Epoxy
- Collection:
- 375ADA
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 48-4/5
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 67
- Material:
- Ductile Iron
- Maximum Temperature:
- 140
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Inline
- Valve Size:
- 8 in
- Valve Type:
- Backflow Preventer
- Weight:
- 906
- Width:
- 29-4/5