This product requires certification to purchase.

10 in. 304L Stainless Steel Flanged 350 psi Backflow Preventer

Zurn Wilkins

375AST 10 in. 304L Stainless Steel Flanged 350 psi Backflow Preventer

  • Fast #
  • Part #W375AST10
  • Item #4859806
  • Manufacturer Part #10-375AST
4.7 out of 5 Customer Rating
Brand image
Zurn Wilkins

375AST 10 in. 304L Stainless Steel Flanged 350 psi Backflow Preventer

  • Fast #
  • Part #W375AST10
  • Item #4859806
  • Manufacturer Part #10-375AST
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • CSA® Certified
  • IAPMO® Listed
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
  • Flanged, grooved, or grooved x flanged end connections provide versatile installation
  • Short lay-length offers reduces installation time and costs in compact spaces
  • Patented Compound Check offers reliable performance, improved flow characteristics, and installation in lower-pressure systems
  • Stainless steel body protects against corrosion
  • ASSE® Listed 1013
  • AWWA Compliant C511 (with gates only), and C550
  • FM® Approved
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ANSI:
ANSI 61
ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511
CSA Certified:
CSA
Coating:
Epoxy
Collection:
375AST
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
53-1/2 in
IAPMO Listed:
Yes
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
62-1/2 in
Material:
Stainless Steel, Rubber, Plastic
Material Type:
300, Buna-N, Noryl®
Maximum Temperature:
33
Minimum Temperature:
33
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - High:
175
Pressure - Maximum:
350 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
Temperature Range:
Up to 140 Deg F
UL Listed:
Yes
UPC:
612052200835
Valve Body Material:
Stainless Steel
Valve Body Style:
Inline
Valve Disc Material:
EPDM
Valve Operator:
Wheel Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Stainless Steel
Valve Size:
10 in
Valve Stem:
Non-rising
Valve Type:
Reduced Pressure Principle Assembly
Weight:
784 lb
Width:
31 in