This product requires certification to purchase.

8 in. Stainless Steel Flanged 350 psi Backflow Preventer

Zurn Wilkins

375ASTDA 8 in. Stainless Steel Flanged 350 psi Backflow Preventer

  • Fast #
  • Part #W375ASTDASTX
  • Item #4336220
  • Manufacturer Part #8-375ASTDAST
5 out of 5 Customer Rating
Brand image
Zurn Wilkins

375ASTDA 8 in. Stainless Steel Flanged 350 psi Backflow Preventer

  • Fast #
  • Part #W375ASTDASTX
  • Item #4336220
  • Manufacturer Part #8-375ASTDAST
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Short lay-length for small space installation
  • Improved flow characteristics, allowing for installation in lower-pressure systems
  • Available as 375ASTR for backflow replacements/retrofit
  • Corrosion resistant
  • Lead-free law compliant
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
47-3/16 in
Length
58 in
Pressure - Maximum
350 psi
Valve Size
8 in
Weight
965 lb
Width
30-3/4 in
Characteristics & Features
Collection
375ASTDA
Material
Stainless Steel, Rubber, Plastic
Material Type
304L, Buna-N, Noryl®
Number of Handles
Two Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
304L Stainless Steel
Valve Disc Material
EPDM
Valve Operator
Hand Wheel
Valve Port Opening
Standard Port
Valve Seat Material
EPDM
Valve Type
Reduced Pressure Detector Assembly
Electrical & Operational Information
Maximum Temperature
140
Pressure - High
175
Temperature Range
Up to 140 Deg F
Warranty & Product Information
ANSI
ANSI 61, ANSI B16.1 Class 125
ASSE Standards
ASSE 1047
AWWA
AWWA C-511
CSA Certified
CSA
FM Approved
Yes
NSF Certified
Yes
Recommended Valve Application
Water
UL Listed
Yes
UPC
612052207339