This product requires certification to purchase.

2-1/2 in. Stainless Steel Flanged 350 psi Backflow Preventer

Zurn Wilkins

375ASTR 2-1/2 in. Stainless Steel Flanged 350 psi Backflow Preventer

  • Fast #
  • Part #W375ASTRNRSAL
  • Item #4570216
  • Manufacturer Part #212-375ASTRNRS-A
4.2 out of 5 Customer Rating
Brand image
Zurn Wilkins

375ASTR 2-1/2 in. Stainless Steel Flanged 350 psi Backflow Preventer

  • Fast #
  • Part #W375ASTRNRSAL
  • Item #4570216
  • Manufacturer Part #212-375ASTRNRS-A
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For high hazard applications in all market segments
  • For drop in replacements installed between the backflow valve and the outlet shut-off valve
  • With flanged end NRS gate valves
  • Zurn Wilkins® compound check provides low head loss
  • Short lay length for small space installation
  • Lower maintenance costs from corrosion resistance
  • Designed to replace old, long lay length reduced principle assemblies
  • Stainless steel body and spool
  • Reduces the cost of assembly replacement
  • Requires Certification

Recommended Accessories


Specifications

ANSI:
ANSI 61
ASSE Standards:
ASSE 1013
ASTM:
ASTM A-276
AWWA:
AWWA C-511, AWWA C-550
Coating:
Epoxy
Collection:
375ASTR
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
11-1/2
IAPMO Listed:
Yes
Material:
Stainless Steel
Material Type:
304L
Maximum Temperature:
140
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
350 psi
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
Valve Body Style:
Flanged
Valve Operator:
Hand Wheel
Valve Port Opening:
Full Port
Valve Seat Material:
EPDM
Valve Size:
2-1/2 in
Valve Stem:
Non-rising
Valve Type:
Reduced Pressure Principle Assembly