1 in Reinforced Nylon FPT Reduced Pressure Principle Assembly with Quarter-Turn Ball Valves
375XLB 1 in Reinforced Nylon FPT Reduced Pressure Principle Assembly with Quarter-Turn Ball Valves
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 114-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- AWWA Compliant C511
- NSF® Listed-Standard 61, Annex G
- EZSwap® Pressure Vessel is removable for easy access and added convenience
- Flush Tool (FLUSH) provides easy line flushing, saving up to 15 minutes per installation
- Durable UV resistant reinforced nylon EZSwap Pressure Vessel resists corrosion and mineral build-up to better withstand harsh conditions
- Black fusion epoxy-coating disguises bronze for theft prevention
- Low-lead law compliant
- ASSE® Listed 1013
- IAPMO® Listed
- CSA® Certified B64.4
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI B1.20.1
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- CSA Certified:
- CSA
- Coating:
- Epoxy
- Collection:
- 375XLB
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 2-1/2
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6
- Material:
- Plastic, Stainless Steel, Cast Bronze
- Material Type:
- Reinforced Nylon
- Maximum Temperature:
- 180
- Mesh Size:
- 20
- Minimum Temperature:
- 33
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Plumbing, Water
- UL Listed:
- Yes
- UPC:
- 612052208152
- Valve Body Material:
- Reinforced Nylon
- Valve Body Style:
- Grooved
- Valve Material:
- Stainless Steel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Delrin
- Valve Size:
- 1 in
- Valve Type:
- Reduced Pressure Principle Assembly
- Weight:
- 8.9
- Width:
- 4-1/10