4 500xl3 high range pressure reducing valve flanged
4 500xl3 high range pressure reducing valve flanged
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lowest pressure loss from a 4 In direct-acting pressure reducing valve
- Includes Class 150 flanged connections
- High-range pressure capability allows for adjustment between 75-125 psi
- Delivers best-in-class flow performance of all direct-acting pressure reducing valves allowing for value engineered design optimization
- Compact size supports installation versatility
- Highly durable, all-bronze body resists corrosion and provides easy access to cartridge internals
- ASSE listed, cUPC listed, CSA certified B356
- Meets the requirements of NSF/ANSI/CAN 61
Specifications
- ASME:
- ASME B16.24 Class 150 Flange
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Height:
- 13
- Length:
- 11-22/25
- Material:
- Stainless Steel, Lead, Cast Bronze, Plastic
- Material Type:
- Noryl®
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 400 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Commercial, Potable Water, Residential
- Type:
- W4500XL3FHR
- UPC:
- 889934246599
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- Inline
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Noryl
- Valve Size:
- 4 in
- Weight:
- 45
- Width:
- 9