This product requires certification to purchase.

4 in. Valve Repair Kit

Zurn Wilkins

4 in. Valve Repair Kit

  • Fast #
  • Part #WRK4350ASTCK2
  • Item #9753937
  • Manufacturer Part #RK4-350ASTCK2
5 out of 5 Customer Rating
Brand image
Zurn Wilkins

4 in. Valve Repair Kit

  • Fast #
  • Part #WRK4350ASTCK2
  • Item #9753937
  • Manufacturer Part #RK4-350ASTCK2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Second Check Assembly Repair Kit
  • Fits 3" and 4" Models 375AST/350AST
  • Includes #2 check assembly, retainers and lubricant
  • Requires Certification

Documents


Specifications

Application:
Industrial
Brand Model Compatibility:
350AST, 375AST
Depth:
8-3/8 in
Height:
5-3/8 in
Length:
8-3/8 in
Origin:
Domestic
Product Type:
Repair Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
612052282190
Valve Size:
4 in
Weight:
3.31 lb
Width:
8-1/2 in