4 in. Stainless Steel Flanged 350 psi Backflow Preventer
475ST 4 in. Stainless Steel Flanged 350 psi Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For use with potable water pipes with a 4 in. diameter
- OS and Y gate valves
- Superior stainless steel body resists corrosion and extends the life of the product
- Approved for applications requiring flow vertical up and vertical down
- Time-tested check and relief valve components ensure easy maintenance and more water system uptime
- Patented compound checks provide ultra-low pressure drop as documented by approval authorities, reducing the need for a booster pump
- Patented AR spool for drop-in replacements, matching lay-lengths of common n-pattern valves
- AR spool maintains agency approvals when installed by the factory
- Backflow setter eliminates the need for concrete thrust blocks, allowing for easier installation and lower cost
- Available in sizes 4 in. through 10 in.
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASSE Standards:
- ASSE 1013
- ASTM:
- ASTM A-276
- AWWA:
- AWWA C-511, AWWA C-550
- Coating:
- Electrostatic Epoxy
- Collection:
- 475ST
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 38
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 35-1/8
- Material:
- Stainless Steel
- Material Type:
- 304L
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - High:
- 175
- Pressure - Maximum:
- 350 psi
- Recommended Valve Application:
- Water
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- Yes
- UPC:
- 612052283609
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Vertical
- Valve Material:
- Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Noryl
- Valve Size:
- 4 in
- Valve Type:
- Reduced Pressure Principle Assembly
- Weight:
- 204
- Width:
- 32