4 in. 304L Stainless Steel Flanged OS&Y Body Sprinkler Valve
475STDA 4 in. 304L Stainless Steel Flanged OS&Y Body Sprinkler Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with potable water pipes with a 4 in. diameter
- OS and Y gate valves; GPM meter
- Superior stainless steel body resists corrosion and extends the life of the product
- Small, compact footprint allows for direct drop-in replacement
- Time-tested check and relief valve components ensure easy maintenance and more water system uptime
- Patented compound checks provide ultra-low pressure drop as documented by approval authorities, reducing the need for a booster pump
- Patented AR spool for drop-in replacements, matching lay-lengths of common n-pattern valves
- AR spool maintains agency approvals when installed by the factory
- Backflow setter eliminates the need for concrete thrust blocks, allowing for easier installation and lower cost
- Available in sizes 4 in. through 10 in.
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASSE Standards:
- ASSE 1047
- CSA Certified:
- CSA
- Collection:
- 475STDA
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 38 in
- Installation Type:
- Horizontal
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 35-1/8 in
- Material:
- Ductile Iron, Stainless Steel, Rubber, Plastic
- Material Type:
- 300, Buna-N, Noryl®
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - High:
- 175
- Pressure - Maximum:
- 350 psi
- Recommended Valve Application:
- Fire Protection, Water
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- Yes
- UPC:
- 612052282800
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Vertical
- Valve Disc Material:
- EPDM
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Noryl
- Valve Size:
- 4 in
- Valve Type:
- Reduced Pressure Detector Assembly
- Weight:
- 363 lb
- Width:
- 32 in