This product requires certification to purchase.

6 in. 304L Stainless Steel Flanged OS&Y Body Sprinkler Valve

Zurn Wilkins

475STDA 6 in. 304L Stainless Steel Flanged OS&Y Body Sprinkler Valve

  • Fast #
  • Part #W475STDAU
  • Item #7566985
  • Manufacturer Part #6-475STDA
4.3 out of 5 Customer Rating
Brand image
Zurn Wilkins

475STDA 6 in. 304L Stainless Steel Flanged OS&Y Body Sprinkler Valve

  • Fast #
  • Part #W475STDAU
  • Item #7566985
  • Manufacturer Part #6-475STDA
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with potable water pipes with a 6 in. diameter
  • OS and Y gate valves; GPM meter
  • Superior stainless steel body resists corrosion and extends the life of the product
  • Small, compact footprint allows for direct drop-in replacement
  • Time-tested check and relief valve components ensure easy maintenance and more water system uptime
  • Patented compound checks provide ultra-low pressure drop as documented by approval authorities, reducing the need for a booster pump
  • Patented AR spool for drop-in replacements, matching lay-lengths of common n-pattern valves
  • AR spool maintains agency approvals when installed by the factory
  • Backflow setter eliminates the need for concrete thrust blocks, allowing for easier installation and lower cost
  • Available in sizes 4 in. through 10 in.
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASSE Standards:
ASSE 1047
CSA Certified:
CSA
Collection:
475STDA
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
41-7/8 in
Installation Type:
Horizontal
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
40-13/16 in
Material:
Ductile Iron, Stainless Steel, Rubber, Plastic
Material Type:
300, Buna-N, Noryl®
Maximum Temperature:
140
Minimum Temperature:
33
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - High:
175
Pressure - Maximum:
350 psi
Recommended Valve Application:
Fire Protection, Water
Temperature Range:
Up to 140 Deg F
UL Listed:
Yes
UPC:
612052282848
Valve Body Material:
Ductile Iron
Valve Body Style:
Vertical
Valve Disc Material:
EPDM
Valve Operator:
Hand Wheel
Valve Seat Material:
Noryl
Valve Size:
6 in
Valve Type:
Reduced Pressure Detector Assembly
Weight:
532 lb
Width:
31-13/16 in