2-1/2 in. Ductile Iron Flanged 175 psi Backflow Preventer
475V 2-1/2 in. Ductile Iron Flanged 175 psi Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Z-Pattern provides a small footprint and space saving design in vertical flow up applications for retrofit or first time installation
- Patented compound check increases reliability and decreases head loss
- Epoxy coated ductile iron body provides corrosion-resistance
- 475V single access cover reduces repair time
- Low-lead law compliant
- ASSE® listed 1013
- AWWA compliant C511 (with gates only), and C5
- CSA® certified
- IAPMO® Listed
- UL® and C-UL® listed
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI 61, ANSI B16.1, ANSI B16.42
- ASSE Standards:
- ASSE 1013
- ASTM:
- ASTM A-536 Grade 4
- AWWA:
- AWWA C-511, AWWA C-550
- Coating:
- Epoxy
- Collection:
- 475V
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 27-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 45-3/10 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water, Water
- UL Listed:
- Yes
- UPC:
- 612052047508
- Valve Body Material:
- Ductile Iron
- Valve Operator:
- Wheel Handle
- Valve Size:
- 2-1/2 in
- Valve Type:
- Reduced Pressure Principle Assembly
- Weight:
- 241.5 lb
- Width:
- 31 in