This product requires certification to purchase.

3 in. Ductile Iron Flanged 350 psi Backflow Preventer

Zurn Wilkins

475V 3 in. Ductile Iron Flanged 350 psi Backflow Preventer

  • Fast #
  • Part #W475VOSYM
  • Item #2436277
  • Manufacturer Part #3-475VOSY
4.8 out of 5 Customer Rating
Brand image
Zurn Wilkins

475V 3 in. Ductile Iron Flanged 350 psi Backflow Preventer

  • Fast #
  • Part #W475VOSYM
  • Item #2436277
  • Manufacturer Part #3-475VOSY
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Z-Pattern provides a small footprint and space saving design in vertical flow up applications for retrofit or first time installation
  • Patented Compound Check increases reliability and decreases headloss
  • Epoxy coated ductile iron body provides corrosion-resistance
  • 475V single access cover reduces repair time
  • Low-lead law compliant
  • ASSE® Listed 1013
  • AWWA Compliant C511 (with gates only), and C5
  • CSA® Certified
  • IAPMO® Listed
  • UL® and C-UL® Listed
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B16.42, ANSI 61
ASSE Standards:
ASSE 1013
ASTM:
ASTM A-536
AWWA:
AWWA C-511, AWWA C-550
Coating:
Epoxy
Collection:
475V
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
27-1/2 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
45-3/10 in
Material:
Ductile Iron
Maximum Temperature:
140
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
350 psi
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
Yes
UPC:
612052047652
Valve Body Material:
Ductile Iron
Valve Operator:
Wheel Handle
Valve Port Opening:
Full Port
Valve Seat Material:
EPDM
Valve Size:
3 in
Valve Stem:
Outside
Valve Type:
Reduced Pressure Principle Assembly
Weight:
304 lb
Width:
31 in