3 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer
475V 3 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Z-Pattern provides a small footprint and space saving design in vertical flow up applications for retrofit or first time installation
- Epoxy coated ductile iron body provides corrosion-resistance
- 475V single access cover reduces repair time
- UL® and C-UL® Listed
- 475V allows for RP protection in a vertical upward flow
- 475 "N" pattern provides very small footprint
- Zurn Wilkins Compound Check for low head loss
- Low-lead law compliant
- IAPMO® Listed
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI B16.1
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- CSA Certified:
- CSA
- Coating:
- Epoxy
- Collection:
- 475V
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 27-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 45-3/10 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- UPC:
- 612052047515
- Valve Body Material:
- Ductile Iron
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 3 in
- Valve Type:
- Reduced Pressure Principle Assembly
- Weight:
- 279 lb
- Width:
- 31 in