5 gal. Thermal Expansion Tank
5 gal. Thermal Expansion Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bladder style tank design is ideal for ASME approved installations
- Extra heavy steel shell keeps system pressure below the relief valve setting
- Protects drinking water and hot water systems from thermal expansion
- Stainless steel system connection protects against corrosion
- ASME Section VIII
-
Lead Law Compliant, Not Certified
Recommended Accessories
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME Section VIII
- Capacity:
- 5 gal
- Connection Size:
- 3/4
- Connection Type:
- FPT
- Diameter:
- 12 in
- Height:
- 15 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Steel
- Maximum Temperature:
- 240
- Pressure - Maximum:
- 150 psi
- Product Type:
- Expansion Tank
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 612052055978
- Weight:
- 25 lb