This product requires certification to purchase.

1-1/4 in. 300 psi Cast Bronze FNPT Pressure Reducing Valve

Zurn Wilkins

500XL 1-1/4 in. 300 psi Cast Bronze FNPT Pressure Reducing Valve

  • Fast #
  • Part #W500XLH
  • Item #3908835
  • Manufacturer Part #114-500XL
3.3 out of 5 Customer Rating
Brand image
Zurn Wilkins

500XL 1-1/4 in. 300 psi Cast Bronze FNPT Pressure Reducing Valve

  • Fast #
  • Part #W500XLH
  • Item #3908835
  • Manufacturer Part #114-500XL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Short lay length and compact design allow it to install in tight spaces
  • High-flow capacity suits commercial or industrial pressure reduction applications
  • Highly durable, threaded bell resists corrosion and provides easy access to cartridge internals
  • Lead-free
  • ASSE® Listed
  • IAPMO® Listed
  • CSA® Certified
  • City of Los Angeles Approved
  • ANSI 61
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI B1.20.1, ANSI B16.22
ASSE Standards:
ASSE 1003
CSA Certified:
Yes
Collection:
500XL
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Height:
7-1/4 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8-3/10 in
Material:
Cast Bronze, Rubber
Material Type:
Buna-N, EPDM
Maximum Temperature:
140
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UPC:
612052029894
Valve Body Material:
Bronze
Valve Body Style:
Inline
Valve Seat Material:
Stainless Steel
Valve Size:
1-1/4 in
Valve Type:
Pressure Reducing Valve
Weight:
6.58 lb
Width:
8-3/10 in