2 in. 300 psi Cast Bronze FNPT Pressure Reducing Valve
500XL 2 in. 300 psi Cast Bronze FNPT Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Short lay length and compact design allow it to install in tight spaces
- High-flow capacity suits commercial or industrial pressure reduction applications
- Highly durable, threaded bell resists corrosion and provides easy access to cartridge internals
- Lead-free
- ASSE® Listed
- IAPMO® Listed
- CSA® Certified
- City of Los Angeles Approved
- ANSI 61
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI B1.20.1, ANSI B16.22
- CSA Certified:
- Yes
- Collection:
- 500XL
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Height:
- 10-9/10
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10-9/10
- Material:
- Cast Bronze
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UPC:
- 612052073743
- Valve Body Material:
- Cast Bronze
- Valve Material:
- Cast Bronze
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 2 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 19
- Width:
- 6-1/2