6 375ADA W/L/MTR RPD OS&Y
6 375ADA W/L/MTR RPD OS&Y
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Meters unauthorized water use in Fire lines
- Grooved or Flanged end connection options
- Available with tamper switch equipped butterfly valves
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1047
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Height:
- 39-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 51-1/2 in
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 612052085579
- Valve Size:
- 6 in
- Weight:
- 416 lb