6 in. Rubber Valve Repair Kit
6 in. Rubber Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Accessories allow for speedy repairs
- Repair Kits provide cost savings by avoiding full replacement
- Complies with ASSE® listed 1015 and CSA® classified B64.5
- Quality materials designed for long-lasting parts replacement
- 1-year limited warranty
Specifications
- Application:
- Plumbing
- Brand Model Compatibility:
- 350, 350A
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8-1/2 in
- Height:
- 23/25 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 8-1/2 in
- Material:
- Rubber
- Origin:
- Domestic
- Product Type:
- Repair Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UPC:
- 612052091839
- Valve Size:
- 6 in
- Weight:
- 0.518 lb
- Width:
- 7-1/4 in