This product requires certification to purchase.

6 in. Check Assembly Repair Kit Valve Repair Kit

Zurn Wilkins

6 in. Check Assembly Repair Kit Valve Repair Kit

  • Fast #
  • Part #WRK6375CK1
  • Item #9753978
  • Manufacturer Part #RK6-375CK1
3.5 out of 5 Customer Rating
Brand image
Zurn Wilkins

6 in. Check Assembly Repair Kit Valve Repair Kit

  • Fast #
  • Part #WRK6375CK1
  • Item #9753978
  • Manufacturer Part #RK6-375CK1
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Accessories allow for speedy repairs
  • Repair kits provide cost savings by avoiding full backflow preventer replacement
  • Complies with ASSE® listed 1013 and C-UL® classified
  • Quality materials extend replacement life
  • 1-year limited warranty
  • Requires Certification

Specifications

Application:
Waterworks
Brand Model Compatibility:
375, 375A, 6 375A, 475DA, 475DAV
Depth:
11-13/100 in
Height:
7 in
Length:
11-13/100 in
Origin:
Domestic
Product Type:
Check Assembly Repair Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
612052288086
Valve Size:
6 in
Weight:
5 lb
Width:
7-1/2 in