6 in. Repair Kit
6 in. Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Second Check Assembly Repair Kit
- Fits 6" Models 375DA/350DA/475DA/450DA
- Includes #2 check assembly, retainers and lubricant
- Accessories allow for speedy repairs
- 1-year limited warranty
Documents
Specifications
- Application:
- Waterworks
- Brand Model Compatibility:
- Models 375DA, 350DA, 475DA, 450DA
- Depth:
- 11-1/2
- Fitting Size 1:
- 6
- Fitting Size 2:
- 6
- Fitting Sizes:
- 6 in
- Height:
- 7-5/8
- Length:
- 11-1/2
- Origin:
- Domestic
- Product Type:
- Repair Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UPC:
- 612052282084
- Valve Size:
- 6 in
- Weight:
- 7.36
- Width:
- 7-813/1000