This product requires certification to purchase.

1-1/4 in. Cast Bronze Copper Sweat Pressure Reducing Valve

Zurn Wilkins

600XL 1-1/4 in. Cast Bronze Copper Sweat Pressure Reducing Valve

  • Fast #
  • Part #W600XLCH
  • Item #3966457
  • Manufacturer Part #114-600XLC
4.7 out of 5 Customer Rating
Brand image
Zurn Wilkins

600XL 1-1/4 in. Cast Bronze Copper Sweat Pressure Reducing Valve

  • Fast #
  • Part #W600XLCH
  • Item #3966457
  • Manufacturer Part #114-600XLC
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fiber union gasket ensures fast installation
  • Durable construction ensures low maintenance and lifecycle costs
  • Inlet pressure changes with balanced design features to protect the system
  • Stainless steel strainer screen features single-cap removal
  • Threaded bell provides easier access than bolted on bells
  • Low-lead law compliant
  • ASSE® Listed 1003
  • IAPMO® Listed
  • City of Los Angeles Approved
  • ANSI 61
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASSE Standards:
ASSE 1003
CSA Certified:
Yes
Collection:
600XL
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fitting Size 1:
1-1/4
Fitting Size 2:
1-1/4
Height:
8
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
8-3/10
Material:
Cast Bronze
Maximum Temperature:
140
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
UPC:
612052072234
Valve Body Material:
Cast Bronze
Valve Body Style:
Inline
Valve Material:
Cast Bronze
Valve Seat Material:
Stainless Steel
Valve Size:
1-1/4 in
Valve Type:
Pressure Reducing Valve
Weight:
7.4
Width:
8-3/10