1 in. 300 psi Cast Bronze FNPT Pressure Reducing Valve
600XL 1 in. 300 psi Cast Bronze FNPT Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fiber union gasket ensures fast installation
- Durable construction ensures low maintenance and lifecycle costs
- Inlet pressure changes with balanced design features to protect the system
- Stainless steel strainer screen features single-cap removal
- Threaded bell provides easier access than bolted on bells
- Low-lead law compliant
- ASSE® Listed 1003
- IAPMO® Listed
- City of Los Angeles Approved
- ANSI 61
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1003
- CSA Certified:
- Yes
- Collection:
- 600XL
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 6-1/2 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-2/5 in
- Material:
- Cast Bronze
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UPC:
- 612052202099
- Valve Body Material:
- Cast Bronze
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 4.512 lb
- Width:
- 3-3/10 in