This product requires certification to purchase.

1 in. 300 psi Cast Bronze FNPT Pressure Reducing Valve

Zurn Wilkins

600XL 1 in. 300 psi Cast Bronze FNPT Pressure Reducing Valve

  • Fast #
  • Part #W610XLG
  • Item #4435403
  • Manufacturer Part #1-610XL
5 out of 5 Customer Rating
Brand image
Zurn Wilkins

600XL 1 in. 300 psi Cast Bronze FNPT Pressure Reducing Valve

  • Fast #
  • Part #W610XLG
  • Item #4435403
  • Manufacturer Part #1-610XL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fiber union gasket ensures fast installation
  • Durable construction ensures low maintenance and lifecycle costs
  • Inlet pressure changes with balanced design features to protect the system
  • Stainless steel strainer screen features single-cap removal
  • Threaded bell provides easier access than bolted on bells
  • Low-lead law compliant
  • ASSE® Listed 1003
  • IAPMO® Listed
  • City of Los Angeles Approved
  • ANSI 61
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1003
Collection:
600XL
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
6-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-2/5 in
Material:
Bronze
Maximum Temperature:
140
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UPC:
612052095615
Valve Body Material:
Bronze
Valve Size:
1 in
Valve Type:
Pressure Reducing Valve
Weight:
4.836 lb
Width:
3-3/10 in