3/4 in Low Lead Cast Bronze FPT Backflow Preventer
600XL 3/4 in Low Lead Cast Bronze FPT Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- City of Los Angeles Approved
- Meets the requirements of NSF/ANSI 61
- Fiber union gasket ensures fast installation
- Durable construction ensures low maintenance and lifecycle costs
- Inlet pressure changes with balanced design features to protect the system
- Stainless steel strainer screen features single-cap removal
- Threaded bell provides easier access than bolted on bells
- Low-lead law compliant
- ASSE listed 1003 and IAPMO listed
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1003
- Collection:
- 600XL
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 5-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Low Lead Cast Bronze
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Residential, Commercial, Potable Water
- UPC:
- 612052202303
- Valve Body Material:
- Low Lead Cast Bronze
- Valve Body Style:
- Inline
- Valve Size:
- 3/4 in
- Valve Type:
- Backflow Preventer
- Weight:
- 2.884 lb