This product requires certification to purchase.

3/4 in. 300 psi Cast Bronze FNPT Pressure Reducing Valve

Zurn Wilkins

600XL 3/4 in. 300 psi Cast Bronze FNPT Pressure Reducing Valve

  • Fast #
  • Part #W600XLLPVF
  • Item #4344852
  • Manufacturer Part #34-600XLLPV
3.7 out of 5 Customer Rating
Brand image
Zurn Wilkins

600XL 3/4 in. 300 psi Cast Bronze FNPT Pressure Reducing Valve

  • Fast #
  • Part #W600XLLPVF
  • Item #4344852
  • Manufacturer Part #34-600XLLPV
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fiber union gasket ensures fast installation
  • Durable construction ensures low maintenance and lifecycle costs
  • Inlet pressure changes with balanced design features to protect the system
  • Stainless steel strainer screen features single-cap removal
  • Threaded bell provides easier access than bolted on bells
  • Low-lead law compliant
  • ASSE® Listed 1003
  • IAPMO® Listed
  • City of Los Angeles Approved
  • ANSI 61
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1003
CSA Certified:
Yes
Collection:
600XL
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Height:
5-1/2
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-1/2
Material:
Cast Bronze
Maximum Temperature:
140
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UPC:
612052095585
Valve Body Material:
Cast Bronze
Valve Body Style:
Inline
Valve Material:
Cast Bronze
Valve Seat Material:
Stainless Steel
Valve Size:
3/4 in
Valve Type:
Pressure Reducing Valve
Weight:
3.034
Width:
2-3/5