1/2 in Bronze FPT Dual Check Valve
700XL 1/2 in Bronze FPT Dual Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Several configuration options ease installation and repairs
- Horizontal or vertical installation reduces installation time and associated costs
- Comes standard with a union inlet connection and integral body outlet connection
- Quality stainless steel springs and low-lead bronze body resist corrosion
- ASSE® Listed 1024
- CSA® Certified
- Meets the requirements of NSF/ANSI 61
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI B 1.20.1, ANSI B 1.20.7
- ASSE Standards:
- ASSE 1024
- ASTM:
- ASTM B-584
- Collection:
- 700XL
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 1-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-1/10 in
- Material:
- Cast Bronze, Stainless Steel, Plastic, Rubber
- Material Type:
- 300, Buna-N, Noryl®, Delrin®
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 175
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Plumbing, Potable Water, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Seat Material:
- Delrin
- Valve Size:
- 1/2 in
- Valve Type:
- Dual Check Valve
- Weight:
- 1 lb
- Width:
- 2-3/10 in