This product requires certification to purchase.

1 in Bronze FPT Dual Check Valve

Zurn Wilkins

700XL 1 in Bronze FPT Dual Check Valve

  • Fast #
  • Part #WUFX1F700XLG
  • Item #3908816
  • Manufacturer Part #1UFX1F-700XL
5 out of 5 Customer Rating
Brand image
Zurn Wilkins

700XL 1 in Bronze FPT Dual Check Valve

  • Fast #
  • Part #WUFX1F700XLG
  • Item #3908816
  • Manufacturer Part #1UFX1F-700XL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Several configuration options ease installation and repairs
  • Horizontal or vertical installation reduces installation time and associated costs
  • Comes standard with a union inlet connection and integral body outlet connection
  • Quality stainless steel springs and low-lead bronze body resist corrosion
  • ASSE® Listed 1024
  • CSA® Certified
  • Meets the requirements of NSF/ANSI 61
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B1.20.1
ASSE Standards:
ASSE 1024
CSA Certified:
CSA
Collection:
700XL
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
2-7/10 in
IAPMO Listed:
No
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-2/5 in
Material:
Bronze, Rubber
Material Type:
Buna-N
Maximum Temperature:
180
Minimum Temperature:
33
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Plumbing, Water
UL Listed:
No
UPC:
612052075648
Valve Body Material:
Bronze
Valve Body Style:
Inline
Valve Seat Material:
Delrin
Valve Size:
1 in
Valve Type:
Dual Check Valve
Weight:
1.232 lb
Width:
2-67/100 in