This product requires certification to purchase.

3/4 in. Cast Bronze Union FNPT Pressure Reducing Valve

Zurn Wilkins

70XL 3/4 in. Cast Bronze Union FNPT Pressure Reducing Valve

  • Fast #
  • Part #W70XLDULUF
  • Item #3966451
  • Manufacturer Part #34-70XLDULU
4.1 out of 5 Customer Rating
Brand image
Zurn Wilkins

70XL 3/4 in. Cast Bronze Union FNPT Pressure Reducing Valve

  • Fast #
  • Part #W70XLDULUF
  • Item #3966451
  • Manufacturer Part #34-70XLDULU
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Widest range of end connections provide easy installation
  • Cartridge design reduces labor costs and time
  • Conserves water and energy
  • Lead-free bronze and composite construction offers corrosion-resistance
  • Trusted contractor favorite for more than 40 years
  • ASSE® Listed 1003
  • IAPMO® Listed
  • CSA® Certified
  • City of Los Angeles Approved
  • ANSI 61
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI B120.1
ASSE Standards:
ASSE 1003
CSA Certified:
Yes
Collection:
70XL
End Connection 1:
Union
End Connection 2:
FPT
End Connections:
Union x FPT
Height:
5-1/2
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-1/2
Maximum Temperature:
140
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
UPC:
612052094991
Valve Body Material:
Cast Bronze
Valve Seat Material:
Stainless Steel
Valve Size:
3/4 in
Valve Type:
Pressure Reducing Valve
Weight:
2.41
Width:
2-4/5